Beli flow rate adjustment valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Flow Control ValveDeskripsi:-Due to being equipped with pressure and temperature compensation, even when the negative pressure and oil temperature changes, the configured flow rate remains constant.-Easy fine adjustment and reconfiguration because the flow rate adjustment handle can be rotated 4 times.
- Bosch Rexroth Flow-Control Valveatribut:
- Dimensions (cm): 7x7x18
- monotaro Check ValveDeskripsi:To the air flow rate adjustment.atribut:
- Use vacuum pressure (kPa): -100
- Fluid: air
- Operating Pressure Range (MPa): 0 to 0.9
- Number of Ports: 2
- Operating Temperature Range (°C): 0 to 60
- CKD Solenoid Valve For Wateringatribut:
- Working Fluid: Agricultural water
- Maximum Usage Frequency (times/minute): 1
- Working Pressure (MPa): 0.03 to 1.0
- Fluid Temperature (°C): 5 to 60
- Shape: straight
- Coil Housing: Latch type
- Connection aperture: Rc3/4-2
- Maximum Working Pressure (MPa): 1
- Power Supply (V): DC6
- Type: solenoid valve
- PISCO Ball Valve Union Straight 10 Seriesatribut:
- Compatible Tube Outer Diameter D (mm): 6x6
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- PISCO Ball Valve Elbow 10 Seriesatribut:
- Compatible Tube Outer Diameter D (mm): 4
- Connection Port Diameter: R1/8
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- PISCO Ball Valve Straight 10 SeriesDeskripsi:Opens and closes the pneumatic input to the equipment.Can make simple flow rate adjustment with scale on the lever.atribut:
- Compatible Tube Outer Diameter D (mm): 4
- Connection Port Diameter: R1/8
- PISCO Ball Valve Bulkhead Union Straight 10 Seriesatribut:
- Compatible Tube Outer Diameter D1 x D2 (mm): 6x4
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- PISCO Ball Valve Elbow BDeskripsi:One-touch fitting built-in shut-off valve. It opens and closes the air pressure input to the device. You can ensure the effective cross-sectional area that matches the use tube size. It can easily flow rate adjustment with a scale on the lever.Useable: Connection of the screw and tubeatribut:
- Shape: elbow
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: Air, water (with conditions)
- Vacuum Pressure: -100kPa
- monotaro Speed Controller Meter OutDeskripsi:To the air flow rate adjustment.atribut:
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1
- Type of control: Meter out
- Operating Temperature Range (°C): -5~60
- monotaro Speed ¿¿Controller Meter InDeskripsi:To the air flow rate adjustment.atribut:
- Operating Pressure Range (MPa): 0.9
- Fluid: air
- Control Method: Meter-in
- Maximum Operating Pressure (MPa): 0.9
- Operating Temperature Range (°C): 0 to 60
- monotaro Speed Controller Union Straight TypeDeskripsi:To the air flow rate adjustment.atribut:
- Fluid: air
- Operating Pressure Range (MPa): 1
- Fluid Used: air
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- CKD Regulator Serexatribut:
- Working Pressure (MPa): 1
- Overall Length (mm): 119.5
- Fluid Temperature (°C): 5 to 60
- Mass (kg): 0.31
- Set Pressure (MPa): 0.05 to 0.85
- Working Fluid: air
Daftar Harga flow rate adjustment valve Terbaru March 2026
| Daikin Flow Control Valve | Rp1.799.900 |
| Bosch Rexroth Flow-Control Valve | Rp47.999.900 |
| monotaro Check Valve | Rp63.900 |
| CKD Solenoid Valve For Watering | Rp6.699.900 |
| PISCO Ball Valve Union Straight 10 Series | Rp209.900 |
| PISCO Ball Valve Elbow 10 Series | Rp239.900 |
| PISCO Ball Valve Straight 10 Series | Rp189.900 |
| PISCO Ball Valve Bulkhead Union Straight 10 Series | Rp259.900 |
| PISCO Ball Valve Elbow B | Rp309.900 |
| monotaro Speed Controller Meter Out | Rp61.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)